Shop All Cork Sheets
Zoro Select
Shelf Liner, Brown, 36 in. L, PK2
Mfr # Shcom-shelf2x3p-p2
Zoro # G4310741
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade CR117
- Material Cork
- Thickness 1/16 in
- Width 24 in
- Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Shcom-shelf2x3p-p2
- Zoro # G4310741
- UPC # 059733850123
- Country of Origin Portugal
- Category Cork Sheets
Dimensions
Width | 24 in |
Length | 3 ft |
Grain Size | Extra Fine |
Details
Grade | CR117 |
Material | Cork |
Thickness | 1/16 in |
Backing Type | Adhesive |
Item | Cork, Sheet |
Color | Tan |
Adhesive Type | Acrylic |
Minimum Temperature | 5 Degrees F |
Minimum Adhesive Temperature | 5 Degrees F |
Shape | Sheet |
Tensile Strength | 58 psi |
Maximum Adhesive Temperature | 122 Degrees F |
Maximum Temperature | 122 Degrees F |
Cork Backing Type | Acrylic Adhesive |
Density | 15.6 lb/cu ft |
Adhesive Temperature Range | 5 Degrees F to 122 Degrees F |
Temperature Range | 5 Degrees F to 122 Degrees F |
Description
Cork, Sheet, Material Cork, Shape Sheet, Backing Type Adhesive, Length 3 ft, Width 24 in, Thickness 1/16 in, Grain Size Extra Fine, Color Tan, Adhesive Type Acrylic, Maximum Temperature 122 Degrees F, Minimum Temperature 5 Degrees F, Maximum Adhesive Temperature 122 Degrees F, Minimum Adhesive Temperature 5 Degrees F, Tensile Strength 58 psi, Grade CR117, Density 15.6 lb/cu ft, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- ZORO SELECT Rubber Strip, Gum, 1/8"Thick, 36"x4", 40A (BULK-RS-NAT40-334)
- E. JAMES Sheet Rubber, 1/8, 36" X 4ft Natural Gum (387-1/8X36X4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.220" Thick (BULK-PS-PC-601)
- ZORO SELECT Cork Sheet, Underlayment, 12mm Th, 24x36 In (4NLW9)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x72 In, PK5 (4NMH2)
- ZORO SELECT 1/2" Cork Sheet, 12"x36" (4NLZ7)
- ZORO SELECT Wall Tile, Harmony, 24 in. L, PK5 (Wlaco-har306013)
- ZORO SELECT Cork Sheet, CR117, 0.8mm Th, 24 x 36 In (4NMG1)
- ZORO SELECT Cork Sheet, Fiber Board, 1/2 x48x96 In, PK5 (4NMH1)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Soft - 1/8" T x 12" W x 12" L (BULK-CRK-138)
- Zoro Select Cork Sheets