Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 72"x36", Clear, 4PK
Mfr # 5GRG7
Zoro # G1571245
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Depth 70 7/8 in
- Overall Height 1/16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRG7
- Zoro # G1571245
- UPC # 190735525807
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 70 7/8 in |
Overall Height | 1/16 in |
Overall Width | 35 1/8 in |
Width | 72" |
Depth | 36" |
For Shelf Width | 36 in |
For Shelf Depth | 72 in |
Ledge Size | 36 in |
Details
Item | Shelf Liner |
Color | Clear |
Material | Polypropylene |
Standards | NSF |
For Use With | 2KPC6, 2KPD5, 2KPF1, 2KPG6, 2KPJ2, 2KPK7, 2KPW3, 2KPX8, 2KRA9, 2KRD5 |
Finish | Matte |
Description
Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 36 in, Overall Depth 70 7/8 in, Overall Height 1/16 in, Overall Width 35 1/8 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Metal Locking Ring (1601MR)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 8 in H, Blue (QUS255BL)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M97)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- ZORO SELECT Dolly Base 20"D x 48"W, Chrome Plated (45VY11)
- STEEL KING Pallet Rack Frame 42"W x 42"D x 144"H, Green (RTFBG042144F01VG)
- Zoro Select Shelving & Rack Accessories