Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 72"x36", Black, 4PK
Mfr # 5GRK5
Zoro # G1211226
original price:
$25.98
14% off
new price: $22.25
/pk 4, $5.56/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Overall Depth 70 7/8 in
- Overall Height 1/16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRK5
- Zoro # G1211226
- UPC # 190735525975
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 70 7/8 in |
Overall Height | 1/16 in |
Overall Width | 35 1/8 in |
Width | 72" |
Depth | 36" |
For Shelf Width | 36 in |
For Shelf Depth | 72 in |
Ledge Size | 36 in |
Details
Item | Shelf Liner |
Color | Black |
Material | Polypropylene |
Standards | NSF |
For Use With | 2KPC6, 2KPD5, 2KPF1, 2KPG6, 2KPJ2, 2KPK7, 2KPW3, 2KPX8, 2KRA9, 2KRD5 |
Finish | Matte |
Description
Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 36 in, Overall Depth 70 7/8 in, Overall Height 1/16 in, Overall Width 35 1/8 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- FAZTEK Framing Extrusion, Smth, L48In, 0.524Lb/Ft (10QE1010-48)
- LITTLE GIANT Adjustable Workbench, 4000 lb., 36 x 72" (WST1-3672-AH)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Divider 18x6-1/4"., Chrome, 2PK (5GRP2)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ZORO SELECT Stacking Basket 12"H x 36"W (45VY47)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- GLOBAL INDUSTRIAL 36x12 Steel Shelf With 4 Clips 20 GA (234048)
- Zoro Select Shelving & Rack Accessories