Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 72"x24", Clear, 4PK
Mfr # 5GRG3
Zoro # G1633055
product price: $25.85
/pk 4, $6.46/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Depth 70 7/8 in
- Overall Height 1/16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRG3
- Zoro # G1633055
- UPC # 190735525760
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 70 7/8 in |
Overall Height | 1/16 in |
Overall Width | 23 3/8 in |
Depth | 24" |
Width | 72" |
For Shelf Width | 24 in |
For Shelf Depth | 72 in |
Ledge Size | 24 in |
Details
Item | Shelf Liner |
Color | Clear |
Material | Polypropylene |
Standards | NSF |
For Use With | 1PGF7, 1ZTG8, 2KPL8, 2KPU3, 5GRA8, 5GRA9, 5GRD8, 5GRD9 |
Finish | Matte |
Description
Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 24 in, Overall Depth 70 7/8 in, Overall Height 1/16 in, Overall Width 23 3/8 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- ZORO SELECT Shelf Liner 60"x24", Clear, 4PK (5GRG2)
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Shelf Divider 36"x6-1/4", Chrome, 2PK (5GRP4)
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- Zoro Select Shelving & Rack Accessories