Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 72"x18", Clear, 4PK
Mfr # 5GRF8
Zoro # G3078801
product price: $19.29
/pk 4, $4.82/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Overall Depth 70 7/8 in
- Overall Height 1/16 in
- Overall Width 17 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRF8
- Zoro # G3078801
- UPC # 190735525715
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 70 7/8 in |
Overall Height | 1/16 in |
Overall Width | 17 13/64 in |
Depth | 18" |
Width | 72" |
For Shelf Width | 18 in |
For Shelf Depth | 72 in |
Ledge Size | 18 in |
Details
Item | Shelf Liner |
Color | Clear |
Material | Polypropylene |
For Use With | 1PGF1, 1ZTG3, 2KPL3, 2KPT7, 5GPZ8, 5GPZ9, 5GRC8, 5GRC9 |
Finish | Matte |
Description
Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 18 in, Overall Depth 70 7/8 in, Overall Height 1/16 in, Overall Width 17 13/64 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Plywood Support Angle, 24, Med Grey (BPS-24-MGY)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HDV-HG)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plastic, Blue (GBTH5R-SC-BL)
- ZORO SELECT Shelving Standard, Steel (1WDR3)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- ZORO SELECT Shelving Standard, Steel (1WDR2)
- ZORO SELECT Shelf Liner 72"x36", White, 4PK (5GRF3)
- ZORO SELECT Shelf Side/Back Ledge 48", Chrome, 2PK (5GRN3)
- ZORO SELECT Stacking Basket 9"H x 48"W, Steel (45VY20)
- ECONOCO Grid Basket 24" x 15", Black, 4PK (BLKS/92)
- Zoro Select Shelving & Rack Accessories