Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 72"x18", Black, 4PK
Mfr # 5GRJ6
Zoro # G1844071
original price:
$19.29
9% off
new price: $17.39
/pk 4, $4.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Overall Depth 70 7/8 in
- Overall Height 1/16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRJ6
- Zoro # G1844071
- UPC # 190735525883
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 70 7/8 in |
Overall Height | 1/16 in |
Overall Width | 17 13/64 in |
Width | 72" |
Depth | 18" |
For Shelf Depth | 72 in |
For Shelf Width | 18 in |
Ledge Size | 18 in |
Details
Item | Shelf Liner |
Color | Black |
Material | Polypropylene |
Standards | NSF |
For Use With | 2HGK8, 2KNY4, 2KPE1, 2KPF6, 2KPH2, 2KPJ7, 2KPR6, 2KPW8, 2KPZ9, 2KRC5 |
Finish | Matte |
Description
Shelf Liner, Color Black, Matte Finish, Material Polypropylene, For Shelf Depth 72 in, For Shelf Width 18 in, Overall Depth 70 7/8 in, Overall Height 1/16 in, Overall Width 17 13/64 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Blue Metal Peg Boards, PK2 (35-IP-3232-BU)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Yellow (QUS248YL)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- FATH Cube Connector, 20 Series (093WW201N05)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- ZORO SELECT Shelf Liner 36"x18", Clear, 4PK (5GRF5)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- ZORO SELECT Shelving Standard, Steel (2HFU9)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- Zoro Select Shelving & Rack Accessories