Shop All Shelving & Rack Accessories
Zoro Select
Shelf Liner 60"x24", White, 4PK
Mfr # 5GRE8
Zoro # G1650652
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Overall Depth 60 in
- Overall Height 1/16 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRE8
- Zoro # G1650652
- UPC # 190735525616
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 60 in |
Overall Height | 1/16 in |
Overall Width | 23 3/8 in |
Depth | 24" |
Width | 60" |
For Shelf Depth | 60 in |
For Shelf Width | 24 in |
Ledge Size | 24 in |
Details
Item | Shelf Liner |
Color | White |
Material | Polypropylene |
Standards | NSF |
For Use With | 5GPP6, 5GPP7, 5GPT6, 5GPT7, 5GPW6, 5GPW7, 5GPY6, 5GPY7 |
Finish | Matte |
Description
Shelf Liner, Color White, Matte Finish, Material Polypropylene, For Shelf Depth 60 in, For Shelf Width 24 in, Overall Depth 60 in, Overall Height 1/16 in, Overall Width 23 3/8 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, 35 7/8 in L, Blue (QUS997BL)
- AMERICAN HAWK INDUSTRIAL Automotive Transmission Table with Drain Tray, 5 ft Steel (DBT500)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN8)
- ZORO SELECT Single Stack-able Basket, 9"H x 36"L x 14"D, Steel (45VX57)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- Zoro Select Shelving & Rack Accessories