Shop All Wire Shelf Units
Zoro Select
Shelf Liner, 36"D x 36"W, Clear
Mfr # 5GRG4
Zoro # G2432184
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 36"
- Material Polypropylene
- Finish Matte
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5GRG4
- Zoro # G2432184
- UPC # 190735525777
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 36" |
Overall Depth | 35 1/8 in |
Overall Width | 35 1/8 in |
For Shelf Depth | 36 in |
For Shelf Width | 36 in |
Overall Height | 1/16 in |
Ledge Size | 36 in |
Details
Item | Shelf Liner |
Material | Polypropylene |
Color | Clear |
Finish | Matte |
Standards | NSF |
For Use With | 2KPC3, 2KPD2, 2KPE7, 2KPG3, 2KPH8, 2KPK4, 2KPV9, 2KPX5, 2KRA6, 2KRD2 |
Description
Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 36 in, For Shelf Width 36 in, Overall Depth 35 1/8 in, Overall Height 1/16 in, Overall Width 35 1/8 in, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- 80/20 Inside Corner Bracket, 4 Hole, For 15S (4301)
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- ZORO SELECT Wire Shelving, 24"D x 48"W x 63"H, 4 Shelves, Chrome (2HGK1)
- ZORO SELECT Wire Shelving, 18"D x 60"W x 63"H, 4 Shelves, Chrome (2HGJ6)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (1PGG2)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- Zoro Select Wire Shelf Units