Shop All General Purpose Metal Shelving
Zoro Select
Shelf Hanger/Rail Rod 24", Chrome
Mfr # 5GRR8
Zoro # G1762117
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 24"
- Finish Chrome Plated
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRR8
- Zoro # G1762117
- UPC # 190735526286
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24" |
Overall Width | 24" |
Width | 24" |
Details
Item | Shelf Hanger/Rail Rod |
Color | Silver |
Material | Steel |
Finish | Chrome Plated |
Standards | NSF |
For Use With | 24 in Steel Shelves |
Description
Shelf Hanger/Rail Rod, Color Silver, Chrome Plated Finish, Material Steel, Overall Depth 24 in, Overall Width 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 61" D, 2" NPT (H-2-61)
- CLOSETMAID Shlf Wardrobe 6Ftx12In Wht (1361)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662143YL)
- VELOX Sliding Door Open left, 5 ft. 6 in. H (XG590566)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- Zoro Select General Purpose Metal Shelving