Shop All Utility Cart Accessories
Zoro Select
Shelf, Gray, 46 in.L, 34 in.W, For VR448P6GP
Mfr # AT448GP
Zoro # G6798181
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46 in
- Overall Height 1 1/2 in
- Material Steel
- Color Gray
- For Use With 3 Sided Mesh Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AT448GP
- Zoro # G6798181
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 46 in |
Overall Height | 1 1/2 in |
Overall Width | 35 in |
Shelf Length | 46 in |
Shelf Width | 35 in |
Overall LxWxH | 46 inx35 inx1-1/2 in |
Details
Material | Steel |
Color | Gray |
Item | Stock Truck Replacement Shelf |
For Use With | 3 Sided Mesh Truck |
Description
Stock Truck Replacement Shelf, Color Gray, Shelf Length 46 in, Shelf Width 35 in, For Use With 3 Sided Mesh Truck, Material Steel, Overall Length 46 in, Overall Width 35 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- STALWART Stalwart 75-CAR1012 24 in. Bungee Cords - Pack of 10 (75-CAR1012)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6702)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- Zoro Select Utility Cart Accessories