Shop All Utility Cart Accessories
Zoro Select
Shelf, Gray, 34 in L x 23 in W
Mfr # AT236GP
Zoro # G6604972
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Overall Height 1 1/2 in
- Material Steel
- Color Gray
- Overall Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AT236GP
- Zoro # G6604972
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 34 in |
Overall Height | 1 1/2 in |
Overall Width | 23 in |
Overall LxWxH | 34 inx23 inx1-1/2 in |
Shelf Length | 34 in x 23 in |
Details
Material | Steel |
Color | Gray |
Item | Metal Stock Truck Replacement Shelf |
For Use With | 3 Sided Mesh Truck |
Description
Metal Stock Truck Replacement Shelf, Color Gray, Shelf Length 34 in x 23 in, For Use With 3 Sided Mesh Truck, Material Steel, Overall Length 34 in, Overall Width 23 in, Overall Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 4000 lb., Orange (2577 ORANGE)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- MAGLINER Convertible Hand Truck, 51" Platform L (GMK81UAC)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Additional Arm Bar Rack Truck, 200 lb. (ATT-ARM-12-95)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- VESTIL Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3 (T-22)
- Zoro Select Utility & Storage Carts