Shop All Shelving & Rack Accessories
Zoro Select
Shelf Divider 36"x6-1/4", Chrome, 2PK
Mfr # 5GRP4
Zoro # G0291313
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 36 in
- Overall Height 6 in
- Standards NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GRP4
- Zoro # G0291313
- UPC # 190735526163
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 6 in |
Overall Width | 1 1/2 in |
Width | 1" |
Height | 6-1/4" |
Depth | 36" |
For Shelf Width | 36 in |
For Shelf Depth | 36 in |
Ledge Size | 36 in |
Details
Item | Shelf Divider |
Color | Silver |
Material | Steel |
Standards | NSF |
For Use With | 36 in Steel Shelves |
Finish | Chrome |
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Overall Depth 36 in, Overall Height 6 in, Overall Width 1 1/2 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226GREY)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB302GY)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (PB1808-9 Red)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- ZORO SELECT Shelf Divider 18x6-1/4"., Chrome, 2PK (5GRP2)
- ZORO SELECT Shelving Standard, Steel (1WDR6)
- ZORO SELECT Shelf Liner 36"x24", White, 4PK (5GRE6)
- ZORO SELECT Shelf Liner 24"x24", White, 4PK (5GRE5)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- Zoro Select Shelving & Rack Accessories