Shop All Shelf Brackets
Zoro Select
Shelf Bracket, Steel, Black, 11-3/4 in. L
Mfr # 33TZ33
Zoro # G9467236
original price:
$4.08
14% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 150
- Color Black
- Length (In.) 11-3/4 in
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33TZ33
- Zoro # G9467236
- UPC # 190735466230
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 11-3/4 x 8 in |
Length (In.) | 11-3/4 in |
Width (In.) | 8 in |
Height (In.) | 1 5/8 in |
Details
Material | Steel |
Load Capacity (Lb.) | 150 |
Color | Black |
Item | Shelf Bracket |
Thickness (In.) | 15/32 in |
Finish | Powder Coated |
Number of Holes | 6 |
Type | Heavy Duty |
Hardware | Not included |
Description
Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 150, Color Black, Powder Coated Finish, Size (In.) 11-3/4 x 8 in, Length (In.) 11-3/4 in, Width (In.) 8 in, Height (In.) 1 5/8 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 15/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 96 in W, 2 1/2 in D, Orange (IBX39096)
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Blue (QUS235BL)
- ZORO SELECT Shelf Bracket, Steel, Black, 7-3/4 in. L (33TZ31)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- ZORO SELECT 11 IN White Dual-Trak Shelf Bracket (0122-11WT)
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDP7)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- Zoro Select Shelf Brackets