Shop All Shelf Brackets
Zoro Select
Shelf Bracket, Steel, 18-1/2 in. L
Mfr # 33TZ44
Zoro # G9467342
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Load Capacity (Lb.) 180
- Color White
- Size (In.) 18-1/2 in
- Length (In.) 18-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33TZ44
- Zoro # G9467342
- UPC # 190735466346
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 18-1/2 in |
Length (In.) | 18-1/2 in |
Width (In.) | 3 23/64 in |
Height (In.) | 33/64 in |
Details
Material | Steel |
Load Capacity (Lb.) | 180 |
Color | White |
Item | Shelf Bracket |
Hardware | Not included |
Number of Holes | 2 |
Finish | Powder Coated |
For Use With | 33TZ39, 33TZ40, 33TZ41 |
Type | Dual Track |
Thickness (In.) | 1/32 in |
Description
Shelf Bracket, Type Dual Track, Material Steel, Load Capacity (Lb.) 180, Color White, Powder Coated Finish, Size (In.) 18-1/2 in, Length (In.) 18-1/2 in, Width (In.) 3 23/64 in, Height (In.) 33/64 in, For Use With 33TZ39, 33TZ40, 33TZ41, Hardware Not Included, Number of Holes 2, Thickness (In.) 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Polypropylene, Black, 2 In. W (A2BFQD2-E)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2412-12HG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 23 5/8 in L, Red (QSB105RD)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- ZORO SELECT Shelf Bracket, Steel, 15-3/4 in. L (33TZ29)
- ZORO SELECT Shelf Bracket, Steel, White, 7-3/4 in. L (33TZ32)
- ZORO SELECT Shelf Bracket, Steel, 11-45/64 in. L (33TZ28)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- ZORO SELECT Shelf Bracket, Steel, White, 11-3/4 in. L (33TZ34)
- FASTCAP Speed Brace 21 in. x 24 in. Black Heavy-Duty Shelf Bracket (FC.SB21X24BL)
- Zoro Select Shelf Brackets