Shop All Titanium Sheets
Zoro Select
Sheet, Titanium, 0.032" Thick, 36" L, 24" W
Mfr # G5 TI0.032x24x361
Zoro # G303614772
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Width 24 in
- Length 36 in
- Type Corrosion Resistant
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G5 TI0.032x24x361
- Zoro # G303614772
- Country of Origin United States
- Category Titanium Sheets
Dimensions
Width | 24 in |
Length | 36 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.125 in |
Overall Width | 24 in |
Overall Length | 36 in |
Description
Grade 5 Titanium Sheet, Material Titanium, Material Grade Grade 5, Mechanical Finish Mill, Overall Length 36 in, Overall Width 24 in, Shape Sheet, Thickness 0.032 in, Tolerance Rating Oversized, Fabrication Hot Rolled, Yield Strength 128,000 psi, Thickness Tolerance +/-0.004 in, Standards AMS 4911, ASTM B265, Tensile Strength 138,000 psi, Rockwell Hardness C33, Appearance Metallic, Brinell Hardness 311, Includes Material Certificate Yes, Length Tolerance +0.125/-0.000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 1.000" Thick (1YYH9)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (CSNEO-3/16-100)
- ZORO SELECT Sheet, Titanium, 0.063" Thick, 12" L, 12" W (G2 TI0.063x12x121)
- ZORO SELECT Plate, Titanium, 0.25" Thick, 24" L, 12" W (G2 TI0.25x12x241)
- ZORO SELECT Sheet, Titanium, 0.125" Thick, 6" L, 6" W (G2 TI0.125x6x61)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 24" L, 12" W (G2 TI0.02x12x241)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ONLINEMETALS 12" OD x 1" Wall x 10" ID Stainless Round Tube 304 (26748)
- ONLINEMETALS 1.5" Hole x #6 Carbon Steel Expanded A36-Standard (22563)
- Zoro Select Titanium Sheets