Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8105_6_24
Zoro # G302644107
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8105_6_24
- Zoro # G302644107
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 24 in |
Overall Width | 6 in |
Overall Length | 24 in |
Nominal Size (WxL) | 6 in x 24 in |
Description
Flat Bar Stock, Aluminum, 5086, H32, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.09 in Thickness, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 38,000 psi, 70 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (10460_36_0)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60 (BULK-RS-SBRFR75-69)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1001)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.188X.75-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-24)
- ZORO SELECT Bar Stock, Al, 6061, 1/2 x 12 In, 3 Ft (61F.5X12-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 1 Ft (61F.25X6-12)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (17911_24_48)
- ZORO SELECT Plate Stock, Aluminum, 2 1/2 in Over. W (CP.25X2.5-72)
- Zoro Select Aluminum Sheets