Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8089_6_6
Zoro # G302646149
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8089_6_6
- Zoro # G302646149
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.05 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 304, 48 in Overall W (304 SS0.024x48x481)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 8 In, 1 Ft (61F.75X8-12)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- ZORO SELECT Neoprene Strip, 60A, 10'x4"x0.375 (BULK-RS-N60FP-20)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24266_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.375X1.25-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8088_6_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24S1.5 -36)
- ZORO SELECT Plate Stock, Aluminum, 3/4 in Over. W (CP.375X.75-48)
- Zoro Select Aluminum Sheets