Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8025_6_6
Zoro # G302645166
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8025_6_6
- Zoro # G302645166
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Width | 6 in |
Overall Length | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Flat Bar Stock, Aluminum, 1100, H14, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, 23 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/2 in W (18S.5-6)
- SUN N RAIN PVC PVC panel 72 L x 26 W x (190832)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ZORO SELECT Bar Stock, Al, 6061, 1 1/4 x 8 In, 6 Ft (61F1.25X8-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.5X1.25-24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (23896_12_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.188X1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.25X1.25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-12)
- ONLINEMETALS 0.19" Aluminum Sheet 5052-H32 (7131)
- Zoro Select Aluminum Sheets