Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 8025_6_24
Zoro # G302645128
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8025_6_24
- Zoro # G302645128
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 24 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 1100, H14, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, 23 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 3/8 in Dia. (00R.375-36)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 12" L x 12" W x 0.188" Thick (1YYG2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/16" Dia. (2XNZ8)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1241_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61S1-24)
- ZORO SELECT Plate Stock, Al, 6061, 5/8 x 12 x 12 In (61P.625X12-12)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.375X1-48)
- ZORO SELECT Flat Bar Stock 6061, 6 in Overall L (61F.75X10-6)
- ONLINEMETALS 0.05" Commercial Bronze Sheet 220 (23024)
- Zoro Select Aluminum Sheets