Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 7128_6_12
Zoro # G602643596
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7128_6_12
- Zoro # G602643596
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Nominal Size (WxL) | 6 in x 12 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 12 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.063 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Appearance Metallic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 60A (BULK-RS-S60-262)
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.125 Thick, 12 X 12 (SPVCGY.125-12X12)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- STEELWORKS 138x60 Slot FLT Steel (11095)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (20733_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.625X2.5-12)
- ZORO SELECT Square Stock, Al, 6061, 1 x 1 In, 1 Ft (61S1-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.625X1.5 -12)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx48 In L (03P.125X12-48)
- Zoro Select Aluminum Sheets