Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 7126_6_6
Zoro # G302644008
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7126_6_6
- Zoro # G302644008
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 6 in |
Overall Length | 6 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 6 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 6 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.04 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-26)
- OILCRAT Drill Rod, 1/2, 0-1, 3 ft. L (O1D126)
- ZORO SELECT Bar Stock, Aluminum, 6061, 5/8 x 8 In, 3 Ft (61F.625X8-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.625X1.5 -6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.5X75-24)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-24)
- Zoro Select Aluminum Sheets