Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 21563_6_24
Zoro # G902645894
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.016 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 21563_6_24
- Zoro # G902645894
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 24 in |
Nominal Size (WxL) | 6 in x 24 in |
Overall Length | 24 in |
Overall Width | 6 in |
Description
Flat Bar Stock, Aluminum, 6061, T6, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.016 in Thickness, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873090)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 2 In Leg, 4 Ft L (2EYX3)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-PP-50)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61F.125X6-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F.5X1.75 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-24)
- ZORO SELECT Flat, 3003 Alum, 1/8 In T, 2 1/2 In x 1 Ft (SB-3003-0125-25-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.25X2 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 3 Ft (61F.375X3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F1X3 -6)
- Zoro Select Aluminum Sheets