Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 6 in Over. W
Mfr # 03sh.090x6-24
Zoro # G902646181
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03sh.090x6-24
- Zoro # G902646181
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 6 in x 24 in |
Overall Width | 6 in |
Nominal Size (WxL) | 6 in x 24 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 3003, H14, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 6 in Overall Width, Width Tolerance +0.125/-0 in, 0.09 in Thickness, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 3/16" Thick - 3ft Width x 6ft Length - Black (20-107)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-4)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8026_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (20733_6_24)
- ZORO SELECT Blank, Aluminum, 6061, 1/2 x 12 x 12 In (SB-6061-0500-12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.188X2-72)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8086_6_12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23895_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1.25X1.5 -6)
- Zoro Select Aluminum Sheets