Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 4 in Over. W
Mfr # 4786_4_24
Zoro # G902643845
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4786_4_24
- Zoro # G902643845
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 4 in x 24 in |
Overall Width | 4 in |
Overall Length | 24 in |
Nominal Size (WxL) | 4 in x 24 in |
Description
Flat Bar Stock, Aluminum, 5052, H32, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +0.125/-0 in, 0.125 in Thickness, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, 60 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0200 In, Width: 6" (22390)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 2" Thick (BULK-PS-UHMW-401)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 7/16 in W (14H.437-72)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X1.5-36)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7124_12_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.25X1.5 -6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.5X2-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (24266_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- Zoro Select Aluminum Sheets