Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 4 in Over. W
Mfr # 1240_4_48
Zoro # G302644596
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1240_4_48
- Zoro # G302644596
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 4 in x 48 in |
Overall Length | 4 ft |
Overall Width | 4 in |
Nominal Size (WxL) | 4 in x 4 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6, Sheet, 4 ft Overall Length, Length Tolerance +0.125/-0 in, 4 in Overall Width, Width Tolerance +0.125/-0 in, 0.04 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 36" Width x 12" Length (20-119)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- ONLINEMETALS 2" x 2" x 0.125" Carbon Steel Angle A36 Hot Rolled (9922)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61S.75-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F2.5X3-6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F1X1.5 -12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (23895_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61S1-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-12)
- Zoro Select Aluminum Sheets