Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 2 in Over. W
Mfr # 8025_2_24
Zoro # G602645576
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8025_2_24
- Zoro # G602645576
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 24 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Width | 2 in |
Overall Length | 24 in |
Description
Flat Bar Stock, Aluminum, 1100, H14, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, 23 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 12" Thick x 12" Length - 3 Pack (20-103)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.025", Pk20 (MSE025)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.5X1.5 -24)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24263_12_36)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx24Wx48 InL (03P.188X24-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.375X.75 -36)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL (03SH.062X12-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.375X2.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8105_6_24)
- Zoro Select Aluminum Sheets