Shop All Aluminum Sheets
Zoro Select
Sheet Stock, Aluminum, 2 in Over. W
Mfr # 20731_2_24
Zoro # G702645858
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20731_2_24
- Zoro # G702645858
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 2 in x 24 in |
Nominal Size (WxL) | 2 in x 24 in |
Overall Length | 24 in |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 1100, H14, Sheet, 24 in Overall Length, Length Tolerance +0.125/-0 in, 2 in Overall Width, Width Tolerance +0.125/-0 in, 0.04 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 4,930 psi, Tensile Strength 13,000 psi, 23 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A (BULK-RS-PVC70-7)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.080 Thick, 24 X 48 (SACR.080CEF-24X48)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Aluminum Sheet 3003, 8 ft Overall L (8088_36_96)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61S4-6)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx24Wx48 In L (3DTA8)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.25X2.5 -6)
- ZORO SELECT Flat, Al, 2024, 1 x 1 1/4 In, 1 Ft (2EYN9)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.625X3-24)
- Zoro Select Aluminum Sheets