Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS
Mfr # Treadtex 304#4-26Gx48x96
Zoro # G5551627
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Gauge 26 ga
- Thickness (Decimal) 0.017 in
- Width 48 in
- Alloy Type 304
- Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Treadtex 304#4-26Gx48x96
- Zoro # G5551627
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 26 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ZORO SELECT Plastic Ball Stock, 3/8" dia., PK100 (BULK-PB-AC-9)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft Width x 12ft Length - Black (20-109)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4 x4 ft, 1/2-#16 (44S05016-48X48)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.188 Dia, Rnd (0418G188R250S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Hammertone 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (7-GM 304#4-20Gx48x48)
- Zoro Select Stainless Steel Sheets