Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS
Mfr # Leathergrain 304#4-26Gx48x96
Zoro # G5624950
product price: $420.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$420.99
Free 30-Day Returns
Key Features
- Gauge 26 ga
- Thickness (Decimal) 0.017 in
- Width 48 in
- Alloy Type 304
- Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Leathergrain 304#4-26Gx48x96
- Zoro # G5624950
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 26 ga, Color Type Silver Finish, Texture Leather Grain, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F1X2-6)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/8 in Dia. (BULK-PR-PVC-153)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 12" Thick x 12" Length - 3 Pack (20-103)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4x4 ft, 1/2-#18 (44F05018-48X48)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- Zoro Select Stainless Steel Sheets