Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS
Mfr # Cambridge 304#4-24Gx48x96
Zoro # G5600283
product price: $441.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Gauge 24 ga
- Thickness (Decimal) 0.023 in
- Width 48 in
- Alloy Type 304
- Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Cambridge 304#4-24Gx48x96
- Zoro # G5600283
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 24 ga, Color Type Silver Finish, Texture Cambridge, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.078" Thick (1UTP5)
- ZORO SELECT Foam Roll, Open Cell, 54 in W, 25 ft L, 1/2 in Thick, Charcoal (5GDJ9)
- USA INDUSTRIALS Clear Cast Acrylic Sheet Stock 48" L x 48" W x 3/16" Thick (BULK-PS-CAC-49)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40-8)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS (Cambridge 304#4-20Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- Zoro Select Stainless Steel Sheets