Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS
Mfr # 6-OM 304#4-24Gx48x96
Zoro # G5545631
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Gauge 24 ga
- Thickness (Decimal) 0.023 in
- Width 48 in
- Alloy Type 304
- Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-24Gx48x96
- Zoro # G5545631
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.023 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 24 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 8 ft Overall L (23574_96_0)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- ZORO SELECT SS Plate 316, 2 in Overall L (316 SS0.25x2x21)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (1199_72_0)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-18Gx48x120)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8 x4 ft, 3/4-#9 (44F0759-48X96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Woodgrain 304#4-22Gx48x96)
- Zoro Select Stainless Steel Sheets