Zoro Select

Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS


product price: $634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Gauge 22 ga
  • Thickness (Decimal) 0.028 in
  • Width 48 in
  • Alloy Type 304
  • Thickness 0.028 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Length 96 in
Length Tolerance +/-0.125 in
Width Tolerance +/-0.125 in
Nominal Size (WxL) 4 ft x 8 ft
Overall Width 4 ft
Overall Length 8 ft

Description

Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 22 ga, Color Type Silver Finish, Texture Linen, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.