Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS
Mfr # GRANEX USA 304BB-22GX48X96
Zoro # G1204382
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 48 in
- Alloy Type 304
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GRANEX USA 304BB-22GX48X96
- Zoro # G1204382
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 22 ga, Color Type Silver Finish, Texture Granex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BB, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4357_36_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Angle 6063-T52 (1034)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (EngineTurn 304BA-20Gx24x24)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT SS Sheet 304, 48 in Overall W (6826_48_48)
- STANLEY Stanley Hardware 4071BC Series 215764 Metal Sheet, Steel, Plain, 22 ga, 24 in L x 12 in W (N215-764)
- Zoro Select Stainless Steel Sheets