Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS
Mfr # Leathergrain 304#4-22Gx48x96
Zoro # G5585872
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 48 in
- Alloy Type 304
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Leathergrain 304#4-22Gx48x96
- Zoro # G5585872
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Gauge 22 ga, Color Type Silver Finish, Texture Leather Grain, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 3 Ft (2HHJ8)
- ONLINEMETALS 13 ga. (0.0897") Carbon Steel Sheet A1008 Cold Roll (23753)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.75-6)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 6 Ft (61F.25X6-72)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga, Mirror, SS (Super Mirror 304Mirror-16Gx24x24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (Cambridge 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Leathergrain 304#4-16Gx48x120)
- Zoro Select Stainless Steel Sheets