Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 20 ga., BA, SS
Mfr # GRANEX USA 304BB-20GX48X96
Zoro # G1204470
product price: $885.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Alloy Type 304
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRANEX USA 304BB-20GX48X96
- Zoro # G1204470
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture Granex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BB, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Serrated Surface, 36 in W, 12 1/8 in D, Checker Plate (22188R125-TRD5)
- NO-SEE-UMS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003502)
- ZORO SELECT Plate Stock, 6061 Al, T6, 1/16Tx12Wx24 In L (3DTA6)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-14Gx48x120)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x48)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#16 (44F05016-48X96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS (Sandstar 304BA-16Gx24x24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- Zoro Select Stainless Steel Sheets