Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS
Mfr # Stucco 304#4-18Gx48x96
Zoro # G5641260
product price: $612.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Thickness (Decimal) 0.046 in
- Width 48 in
- Alloy Type 304
- Thickness 0.046 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Stucco 304#4-18Gx48x96
- Zoro # G5641260
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.046 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 18 ga, Color Type Silver Finish, Texture Stucco, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PCBR-3)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT Sheet, Perf, SS, 40x36, 14 ga, 0.125 Dia, Rnd (0414G125R188S-36X40)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-16Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- Zoro Select Stainless Steel Sheets