Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS
Mfr # 6-OM 304#4-14Gx48x96
Zoro # G5577947
product price: $862.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$862.99
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Thickness (Decimal) 0.069 in
- Width 48 in
- Alloy Type 304
- Thickness 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-14Gx48x96
- Zoro # G5577947
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 8 ft |
Overall Length | 8 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx36In L (O1116386)
- ONLINEMETALS 0.5" x 0.5" x 0.125" Carbon Steel Angle A36 Hot Rolled (9903)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-27)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- Zoro Select Stainless Steel Sheets