Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS
Mfr # 6-OM 304#4-26Gx48x48
Zoro # G5554147
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 26 ga
- Thickness (Decimal) 0.017 in
- Width 48 in
- Alloy Type 304
- Thickness 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-26Gx48x48
- Zoro # G5554147
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 26 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 100 ft. L, 0.641" W, 0.433" H (DDA1549-100)
- ZORO SELECT Rod, Steel, 1144, 1 1/2 In Dia x 3 Ft (2HKB5)
- ZORO SELECT Alloy Steel Rod, 36 in L, 1 1/4 in Dia. (00R1.25-36)
- ZORO SELECT Rubber, Hypalon, 1/4"Thick, 12"x12", 60A (BULK-RS-HPN60-10)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Treadtex 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.125 Dia, Rnd (0418G125R188S-36X40)
- Zoro Select Stainless Steel Sheets