Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS
Mfr # 7-GM 304#4-20Gx48x48
Zoro # G5554357
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Alloy Type 304
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7-GM 304#4-20Gx48x48
- Zoro # G5554357
- Country of Origin United Kingdom
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 20 ga, Color Type Silver Finish, Texture 7-GM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick (1YYR6)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/4 ID, Pk10 (25319)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R375S-36X40)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (6-OM 304#4-22Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-14Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS (Hammertone 304#4-22Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- Zoro Select Stainless Steel Sheets