Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS
Mfr # Stucco 304#4-16Gx48x48
Zoro # G5626411
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Thickness (Decimal) 0.058 in
- Width 48 in
- Alloy Type 304
- Thickness 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Stucco 304#4-16Gx48x48
- Zoro # G5626411
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Color Type Silver Finish, Texture Stucco, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F5, 1/4 In Thick, 12 x 12 In (2FJV5)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.97 in Overall Width, Style: Edge Trim (1838-50)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-20Gx48x120)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole (24893)
- Zoro Select Stainless Steel Sheets