Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 16 ga., #4, SS
Mfr # 5-SM 304#4-16Gx48x48
Zoro # G5605168
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Thickness (Decimal) 0.058 in
- Width 48 in
- Alloy Type 304
- Width Tolerance +/-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5-SM 304#4-16Gx48x48
- Zoro # G5605168
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Width Tolerance | +/-1/8 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 16 ga, Color Type Silver Finish, Texture 5-SM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Black Painted Steel Finish (20125S075-C2)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1/4" Dia. (1YVP3)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAU8)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS (T22 Prestige Gold HL FPR 20Gx48x96)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 4x 4 ft, 3/4-#16 (44S07516-48X48)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- STANLEY Steel Sheet Weldable 16Ga 6X18 (N301-556)
- Zoro Select Stainless Steel Sheets