Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS
Mfr # Treadtex 304#4-14Gx48x48
Zoro # G5613918
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Thickness (Decimal) 0.069 in
- Width 48 in
- Alloy Type 304
- Thickness 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Treadtex 304#4-14Gx48x48
- Zoro # G5613918
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Nominal Size (WxL) | 4 ft x 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture TreadTex, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. (BULK-PR-UHMW-25)
- E. JAMES Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (CSEPDM-1/16-25)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-UHMW-24)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.500 Thick, 36 X 48 (SCANNA.500CE-36X48)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Treadtex 304#4-18Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., #4, SS (Treadtex 304#4-22Gx48x96)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Zoro Select Stainless Steel Sheets