Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 14 ga., #4, SS
Mfr # 6-OM 304#4-14Gx48x48
Zoro # G5577122
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Thickness (Decimal) 0.069 in
- Width 48 in
- Alloy Type 304
- Thickness 0.069 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6-OM 304#4-14Gx48x48
- Zoro # G5577122
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Nominal Size (WxL) | 4 ft x 4 ft |
Overall Length | 4 ft |
Overall Width | 4 ft |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.069 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 14 ga, Color Type Silver Finish, Texture 6-OM, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003384)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A (BULK-RS-HPN60-11)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 14 ga., #4, SS (6-OM 304#4-14Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-14Gx48x120)
- ZORO SELECT Sheet, Onyx Black, 48" L, 48" W, 20 ga., SS (T22 Onyx Black HL FPR 20Gx48x48)
- ZORO SELECT Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS (T22 Prestige Gold HL FPR 20Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-20Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Stucco 304#4-26Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 (44F0759-48X48)
- Zoro Select Stainless Steel Sheets