Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 24" L, 24" W, 22 ga., BA, SS
Mfr # EngineTurn 304BA-22Gx24x24
Zoro # G5557507
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 22 ga
- Thickness (Decimal) 0.028 in
- Width 24 in
- Alloy Type 304
- Thickness 0.028 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EngineTurn 304BA-22Gx24x24
- Zoro # G5557507
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 24 in |
Overall Width | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 22 ga, Color Type Silver Finish, Texture Engine Turn, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, SS, 17-4 PH, 1/2 x 12 x 12 In (2EXR6)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx 2 In OD Sq, 5 Ft (870880)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia. (66408104)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (BULK-PS-PCT-14)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- ZORO SELECT Silver SS Sheet, 48 in Overall W (Satin FPR 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (GRANEX USA 304BB-22GX48X96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- STANLEY Stanley Hardware 4071BC Series 215764 Metal Sheet, Steel, Plain, 22 ga, 24 in L x 12 in W (N215-764)
- Zoro Select Stainless Steel Sheets