Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS
Mfr # Sandstar 304BA-16Gx24x24
Zoro # G5641087
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Thickness (Decimal) 0.058 in
- Width 24 in
- Alloy Type 304
- Thickness 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Sandstar 304BA-16Gx24x24
- Zoro # G5641087
- Country of Origin Korea, Republic of
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Width | 24 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 16 ga, Color Type Silver Finish, Texture Sand Star, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 7/8 In Dia x 6 Ft L (61R.875-72)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 3/4 in, 3 ft L. (1193_36_0)
- FROST KING Weatherseal, 10 ft., Gray, EPDM (V27GA)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS (Hammertone 304#4-20Gx24x24)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (3" Diamond 304#4-24Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- Zoro Select Stainless Steel Sheets