Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 24" L, 24" W, 16 ga., BA, SS
Mfr # Linen 304BA-16Gx24x24
Zoro # G5626159
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Thickness (Decimal) 0.058 in
- Width 24 in
- Alloy Type 304
- Thickness 0.058 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Linen 304BA-16Gx24x24
- Zoro # G5626159
- Country of Origin United Kingdom
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Length Tolerance | +/-0.125 in |
Width Tolerance | +/-0.125 in |
Overall Length | 24 in |
Nominal Size (WxL) | 24 in x 24 in |
Overall Width | 24 in |
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 16 ga, Color Type Silver Finish, Texture Linen, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Angle (9881)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 3/8" Thick (BULK-PS-PE-419)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ZORO SELECT Sheet, Perf, SS, 40x36, 16 ga, 0.250 Dia, Rnd (0416G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 (44F0759-48X48)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 24 ga., #4, SS (Cambridge 304#4-24Gx24x24)
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear (22648)
- Zoro Select Stainless Steel Sheets