Shop All Stainless Steel Sheets
Zoro Select
Sheet, Prestige Gold, 96" L, 48" W, 20 ga, SS
Mfr # T22 Prestige Gold Mirror20Gx48x96
Zoro # G5620279
product price: $1,148.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,148.99
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Length 96 in
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T22 Prestige Gold Mirror20Gx48x96
- Zoro # G5620279
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 96 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 4 ft |
Overall Length | 8 ft |
Description
Colored Stainless Steel Sheet, Stainless Steel, 304, Rectangle, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Texture Mirror, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 3 Ft (61F1.25X1.5-36)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1080_12_0)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Hammertone 304#4-26Gx48x96)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (6-OM 304#4-20Gx48x120)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Granex USA 304BB-18Gx48x120)
- Zoro Select Stainless Steel Sheets