Shop All Stainless Steel Sheets
Zoro Select
Sheet, Prestige Gold, 24" L, 24" W, 20 ga, SS
Mfr # T22 Prestige Gold HL -20Gx24x24
Zoro # G5581289
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 24 in
- Length 24 in
- Alloy Type 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T22 Prestige Gold HL -20Gx24x24
- Zoro # G5581289
- Country of Origin China
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Colored Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Texture Hairline, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness, Includes Material Certificate Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- TRIM-LOK Rubber Seal, Ribbed, 0.63"W x 25 ft. (X103BT-25)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A (BULK-RS-H60-206)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (Hammertone 304#4-22Gx48x120)
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W (5-SM 304#4-14Gx48x120)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 22 ga., BA, SS (Squares 304BA-22Gx48x96)
- ZORO SELECT Expanded Sheet, Flat, 304SS, 8x4 ft, 1/2-#18 (44F05018-48X96)
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., BA, SS (GRANEX USA 304BB-20GX24X24)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- Zoro Select Stainless Steel Sheets