Shop All Carbon Steel Sheets
Zoro Select
Sheet, Perf, Stl, 40x36, 18 ga, 0.078 Dia, Rnd
Mfr # 0118G078R125S-36X40
Zoro # G0881553
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.048 in
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0118G078R125S-36X40
- Zoro # G0881553
- Country of Origin China
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.078 in |
Width Tolerance | +0.250 in |
Length Tolerance | +/-0.125 in |
Hole Diameter | 0.078 in |
Overall Length | 40 in |
Overall Width | 36 in |
Nominal Size (WxL) | 36 in x 40 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 35 Percent, Thickness 0.048 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.078 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 18 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/8" Thick (BULK-PS-PE-477)
- ZORO SELECT 0.06" Thick x 0.09375" Hole x 0.15625" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13520_12_36)
- ZORO SELECT Foam Strip, Closed Cell, 1 in W, 6 ft L, 1/2 in Thick, Gray (ZUSASSR-FDA-22)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3 in W (18S3-36)
- ZORO SELECT Bar Grating, Smooth, 36in.W x 2.0in.H (21250S200-C3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 6 Ft (2HHC2)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 5/16" W (18S.312-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 1 1/4" W (18F.312X1.25-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 2 1/2 In, 6 Ft (2HHU9)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.188X4-72)
- Zoro Select Carbon Steel Sheets