Shop All Carbon Steel Sheets
Zoro Select
Sheet, Perf, Stl, 40x36, 16 ga, 0.156 Dia, Rnd
Mfr # 0116G156R188S-36X40
Zoro # G1032561
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 36 in
- Thickness 0.06 in
- Material Carbon Steel
- Temper Cold Rolled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0116G156R188S-36X40
- Zoro # G1032561
- Country of Origin India
- Category Carbon Steel Sheets
Dimensions
Length | 40 in |
Width | 36 in |
Hole Dia. | 0.156 in |
Width Tolerance | +0.250 in |
Length Tolerance | +/-0.125 in |
Overall Length | 40 in |
Nominal Size (WxL) | 36 in x 40 in |
Overall Width | 36 in |
Hole Diameter | 0.156 in |
Description
1008 Carbon Steel Rectangular Perforated Sheet, Material Carbon Steel, Material Grade 1008, Open Area 63 Percent, Thickness 0.06 in, Overall Length 40 in, Overall Width 36 in, Hole Diameter 0.156 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.19 in, Gauge 16 ga, Mechanical Finish Mill, Fabrication Cold Finished, Machinability Not Rated, Standards ISO 9001:2015, Tensile Strength 49,000 psi, Heat Treatable Yes, Heat Treatment Tempered, Brinell Hardness 95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A (BULK-RS-NAT40-27)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 3 1/2 In, 3 Ft (2HHT9)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.005" Thick (BULK-PF-PC-75)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width (1350B2X1/2-100)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 1/8 in W (14H1.125-12)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1 3/8 in W (14H1.375-12)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_24_36)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 6 In, 3 Ft L (2AHD4)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 1 1/4 In, 6 Ft (2HHY4)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 1 1/8 in W (14H1.125-72)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 5/16 in W (18S.312-6)
- Zoro Select Carbon Steel Sheets